Bearings Limited
40SDS60 TTN
Single Strand Sprocket; 40 Chain Size; 60 Teeth; Requires SDS QD Bushing
Item #116365476
- Single Strand Sprocket
- 40 Chain Size
- 60 Teeth
- Requires QD SDS Bushing
- Without Hardened Teeth
| Bore Type | QD Bushed |
| Bushing Type | QD |
| Tooth Width | 0.284 in |
| Pitch | 1/2 in |
| Bushing Size | SDS |
| O.D. | 9.84 in |
| Bushing Series | SDS |
| Material | Steel |
| No. of Strands | 1 |
| Chain Number | 40 |
| Hardened Teeth | Without Hardened Teeth |
| Hub Type | Bushed |
| No. of Strands Across | 1 |
| Length Through Bore | 1.5 in |
| Chain No. | 40 |
| Pitch Dia. | 9.554 in |
| Inch/Metric | Inch |
| Outside Dia. | 9.84 in |
| No. of Teeth | 60 |
| Weight | 5.8 LB |
| EAN or UPC | 888569096319 |
