Bearings Limited
40SH23H TTN
Single Strand Sprocket; 40 Chain Size; 23 Teeth; Requires SH QD Bushing
Item #116365292
- Single Strand Sprocket
- 40 Chain Size
- 23 Teeth
- Requires QD SH Bushing
- With Hardened Teeth
| No. of Teeth | 23 |
| O.D. | 3.94 in |
| No. of Strands | 1 |
| Tooth Width | 0.284 in |
| Bore Type | QD Bushed |
| Hardened Teeth | With Hardened Teeth |
| Bushing Type | QD |
| Chain No. | 40 |
| Pitch Dia. | 3.672 in |
| Bushing Size | SH |
| Hub Type | Bushed |
| Outside Dia. | 3.94 in |
| Inch/Metric | Inch |
| Bushing Series | SH |
| Length Through Bore | 1.5 in |
| Chain Number | 40 |
| No. of Strands Across | 1 |
| Material | Steel |
| Pitch | 1/2 in |
| Weight | 1.1 LB |
| EAN or UPC | 888569096357 |
