Bearings Limited
40SH28H TTN
Single Strand Sprocket; 40 Chain Size; 28 Teeth; Requires SH QD Bushing
Item #116365357
- Single Strand Sprocket
- 40 Chain Size
- 28 Teeth
- Requires QD SH Bushing
- With Hardened Teeth
| O.D. | 4.74 in |
| Pitch | 1/2 in |
| Bushing Type | QD |
| Inch/Metric | Inch |
| Tooth Width | 0.284 in |
| Chain No. | 40 |
| No. of Strands Across | 1 |
| Bushing Size | SH |
| No. of Strands | 1 |
| No. of Teeth | 28 |
| Outside Dia. | 4.74 in |
| Pitch Dia. | 4.466 in |
| Length Through Bore | 1.5 in |
| Material | Steel |
| Bore Type | QD Bushed |
| Hub Type | Bushed |
| Chain Number | 40 |
| Hardened Teeth | With Hardened Teeth |
| Bushing Series | SH |
| Weight | 1.6 LB |
| EAN or UPC | 888569096401 |
