Bearings Limited
40SH32 TTN
Single Strand Sprocket; 40 Chain Size; 32 Teeth; Requires SH QD Bushing
Item #116365394
- Single Strand Sprocket
- 40 Chain Size
- 32 Teeth
- Requires QD SH Bushing
- Without Hardened Teeth
| Outside Dia. | 5.38 in |
| Material | Steel |
| Tooth Width | 0.284 in |
| No. of Teeth | 32 |
| Hub Type | Bushed |
| Length Through Bore | 1.5 in |
| Bushing Series | SH |
| Bushing Type | QD |
| Bore Type | QD Bushed |
| Bushing Size | SH |
| No. of Strands Across | 1 |
| O.D. | 5.38 in |
| No. of Strands | 1 |
| Inch/Metric | Inch |
| Chain Number | 40 |
| Pitch | 1/2 in |
| Pitch Dia. | 5.101 in |
| Chain No. | 40 |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 1.9 LB |
| EAN or UPC | 888569096425 |
