| Chain Material | Carbon Steel |
| Chain Construction | Riveted |
| Roller Dia. | 0.4 in |
| No. of Strands | 1 |
| Chain Number | 50 |
| Link Plates Thickness | 0.1 in |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Link Plates Height | 0.579 in |
| Chain Length | 10 ft |
| Pitch | 0.625 in |
| Series | Heavy |
| Weight | 0.84 LB |
| EAN or UPC | 888569098283 |

