Bearings Limited
50BTL19H TTN
Single Strand Sprocket; 50 Chain Size; 19 Teeth; Requires 1610 Taper Lock Bushing
Item #116366275
- Single Strand Sprocket
- 50 Chain Size
- 19 Teeth
- Requires Taper Lock 1610 Bushing
- With Hardened Teeth
| Hardened Teeth | With Hardened Teeth |
| Chain Number | 50 |
| Outside Dia. | 4.12 in |
| Inch/Metric | Inch |
| Bushing Type | Taper Lock |
| Bushing Series | 1610 |
| Bushing Size | 1610 |
| Bore Type | TB Bushed |
| No. of Teeth | 19 |
| Material | Steel |
| Hub Type | Bushed |
| Length Through Bore | 1 in |
| O.D. | 4.12 in |
| Pitch Dia. | 3.797 in |
| Tooth Width | 0.343 in |
| No. of Strands | 1 |
| Chain No. | 50 |
| No. of Strands Across | 1 |
| Hub Dia. | 3 in |
| Pitch | 5/8 in |
| Weight | 1.3 LB |
| EAN or UPC | 888569101518 |
