Bearings Limited
50SDS26H TTN
Single Strand Sprocket; 50 Chain Size; 26 Teeth; Requires SDS QD Bushing
Item #116366365
- Single Strand Sprocket
- 50 Chain Size
- 26 Teeth
- Requires QD SDS Bushing
- With Hardened Teeth
| Bushing Size | SDS |
| Chain Number | 50 |
| No. of Strands Across | 1 |
| Bushing Type | QD |
| Material | Steel |
| Tooth Width | 0.343 in |
| Hub Type | Bushed |
| Bushing Series | SDS |
| Outside Dia. | 5.52 in |
| Pitch | 5/8 in |
| Length Through Bore | 1.5 in |
| No. of Strands | 1 |
| Chain No. | 50 |
| Inch/Metric | Inch |
| No. of Teeth | 26 |
| Pitch Dia. | 5.185 in |
| Hardened Teeth | With Hardened Teeth |
| O.D. | 5.52 in |
| Bore Type | QD Bushed |
| Weight | 2.1 LB |
| EAN or UPC | 888569101990 |
