Bearings Limited
50SK60 TTN
Single Strand Sprocket; 50 Chain Size; 60 Teeth; Requires SK QD Bushing
Item #116366494
- Single Strand Sprocket
- 50 Chain Size
- 60 Teeth
- Requires QD SK Bushing
- Without Hardened Teeth
| Bushing Series | SK |
| No. of Strands Across | 1 |
| Pitch | 5/8 in |
| Material | Steel |
| Bore Type | QD Bushed |
| Inch/Metric | Inch |
| No. of Teeth | 60 |
| O.D. | 12.3 in |
| Bushing Size | SK |
| Chain Number | 50 |
| Chain No. | 50 |
| Hub Type | Bushed |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands | 1 |
| Outside Dia. | 12.3 in |
| Length Through Bore | 2.125 in |
| Pitch Dia. | 11.942 in |
| Bushing Type | QD |
| Tooth Width | 0.343 in |
| Weight | 10.2 LB |
| EAN or UPC | 888569102133 |
