| Roller Dia. | 0.469 in |
| Series | Heavy |
| Chain Material | Carbon Steel |
| Link Plates Thickness | 0.128 in |
| Chain Number | 60 |
| Chain Construction | Cottered |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Link Plates Height | 0.698 in |
| Chain Length | 10 ft |
| No. of Strands | 1 |
| Pitch | 0.75 in |
| Weight | 1.25 LB |
| EAN or UPC | 888569104601 |

