Bearings Limited
60BTL11H TTN
Single Strand Sprocket; 60 Chain Size; 11 Teeth; Requires 1008 Taper Lock Bushing
Item #116365724
- Single Strand Sprocket
- 60 Chain Size
- 11 Teeth
- Requires Taper Lock 1008 Bushing
- With Hardened Teeth
| No. of Strands Across | 1 |
| Tooth Width | 0.459 in |
| Pitch | 3/4 in |
| Chain Number | 60 |
| Hub Dia. | 1.813 in |
| Outside Dia. | 3 in |
| Inch/Metric | Inch |
| Bore Type | TB Bushed |
| Hub Type | Bushed |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 11 |
| Bushing Series | 1008 |
| Pitch Dia. | 2.663 in |
| Chain No. | 60 |
| O.D. | 3 in |
| Bushing Type | Taper Lock |
| Material | Steel |
| No. of Strands | 1 |
| Bushing Size | 1008 |
| Length Through Bore | 0.875 in |
| Weight | 0.6 LB |
| EAN or UPC | 888569108166 |
