Bearings Limited
60BTL14H TTN
Single Strand Sprocket; 60 Chain Size; 14 Teeth; Requires 1210 Taper Lock Bushing
Item #116365752
- Single Strand Sprocket
- 60 Chain Size
- 14 Teeth
- Requires Taper Lock 1210 Bushing
- With Hardened Teeth
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 1 in |
| Pitch | 3/4 in |
| No. of Teeth | 14 |
| Bore Type | TB Bushed |
| Pitch Dia. | 3.371 in |
| Hub Dia. | 2.469 in |
| Outside Dia. | 3.74 in |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Bushing Series | 1210 |
| No. of Strands | 1 |
| Tooth Width | 0.459 in |
| O.D. | 3.74 in |
| Chain Number | 60 |
| Bushing Size | 1210 |
| Chain No. | 60 |
| Bushing Type | Taper Lock |
| Hub Type | Bushed |
| Weight | 1.0 LB |
| EAN or UPC | 888569108197 |
