Bearings Limited
60BTL23H TTN
Single Strand Sprocket; 60 Chain Size; 23 Teeth; Requires 2012 Taper Lock Bushing
Item #116365863
- Single Strand Sprocket
- 60 Chain Size
- 23 Teeth
- Requires Taper Lock 2012 Bushing
- With Hardened Teeth
| Bore Type | TB Bushed |
| Pitch Dia. | 5.508 in |
| Material | Steel |
| Hub Dia. | 3.625 in |
| Tooth Width | 0.459 in |
| Chain No. | 60 |
| No. of Strands Across | 1 |
| O.D. | 5.91 in |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 5.91 in |
| Inch/Metric | Inch |
| Bushing Series | 2012 |
| Bushing Type | Taper Lock |
| Chain Number | 60 |
| Hub Type | Bushed |
| Bushing Size | 2012 |
| No. of Teeth | 23 |
| No. of Strands | 1 |
| Length Through Bore | 1.25 in |
| Pitch | 3/4 in |
| Weight | 3.1 LB |
| EAN or UPC | 888569108289 |
