Bearings Limited
60JA12H TTN
Single Strand Sprocket; 60 Chain Size; 12 Teeth; Requires JA QD Bushing
Item #116365733
- Single Strand Sprocket
- 60 Chain Size
- 12 Teeth
- Requires QD JA Bushing
- With Hardened Teeth
| O.D. | 3.25 in |
| Hub Type | Bushed |
| Pitch Dia. | 2.898 in |
| Bushing Size | JA |
| No. of Strands Across | 1 |
| Bushing Series | JA |
| Chain No. | 60 |
| Pitch | 3/4 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands | 1 |
| No. of Teeth | 12 |
| Bushing Type | QD |
| Tooth Width | 0.459 in |
| Bore Type | QD Bushed |
| Outside Dia. | 3.25 in |
| Material | Steel |
| Chain Number | 60 |
| Inch/Metric | Inch |
| Length Through Bore | 1.125 in |
| Weight | 0.6 LB |
| EAN or UPC | 888569108586 |
