Bearings Limited
60SDS18H TTN
Single Strand Sprocket; 60 Chain Size; 18 Teeth; Requires SDS QD Bushing
Item #116365797
- Single Strand Sprocket
- 60 Chain Size
- 18 Teeth
- Requires QD SDS Bushing
- With Hardened Teeth
| No. of Strands | 1 |
| O.D. | 4.7 in |
| Bushing Type | QD |
| Pitch Dia. | 4.319 in |
| Tooth Width | 0.459 in |
| No. of Teeth | 18 |
| Bushing Series | SDS |
| Inch/Metric | Inch |
| Chain Number | 60 |
| Bore Type | QD Bushed |
| Hub Type | Bushed |
| Chain No. | 60 |
| No. of Strands Across | 1 |
| Material | Steel |
| Pitch | 3/4 in |
| Length Through Bore | 1.5 in |
| Hardened Teeth | With Hardened Teeth |
| Bushing Size | SDS |
| Outside Dia. | 4.7 in |
| Weight | 1.6 LB |
| EAN or UPC | 888569108616 |
