Bearings Limited
60SH14H TTN
Single Strand Sprocket; 60 Chain Size; 14 Teeth; Requires SH QD Bushing
Item #112851204
- Single Strand Sprocket
- 60 Chain Size
- 14 Teeth
- Requires QD SH Bushing
- With Hardened Teeth
| Pitch | 3/4 in |
| Outside Dia. | 3.74 in |
| Material | Steel |
| Bushing Size | SH |
| Length Through Bore | 1.438 in |
| Bore Type | QD Bushed |
| Hub Type | Bushed |
| Hardened Teeth | With Hardened Teeth |
| Chain Number | 60 |
| Chain No. | 60 |
| No. of Teeth | 14 |
| Bushing Type | QD |
| Bushing Series | SH |
| O.D. | 3.74 in |
| Tooth Width | 0.459 in |
| Pitch Dia. | 3.371 in |
| No. of Strands | 1 |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Weight | 0.9 LB |
| EAN or UPC | 888569108722 |
