Bearings Limited
60SH15H TTN
Single Strand Sprocket; 60 Chain Size; 15 Teeth; Requires SH QD Bushing
Item #116365761
- Single Strand Sprocket
- 60 Chain Size
- 15 Teeth
- Requires QD SH Bushing
- With Hardened Teeth
| Bushing Size | SH |
| Chain Number | 60 |
| Bushing Type | QD |
| Bushing Series | SH |
| Length Through Bore | 1.438 in |
| Bore Type | QD Bushed |
| Outside Dia. | 3.98 in |
| Chain No. | 60 |
| Pitch | 3/4 in |
| Pitch Dia. | 3.607 in |
| No. of Strands | 1 |
| O.D. | 3.98 in |
| Hardened Teeth | With Hardened Teeth |
| Hub Type | Bushed |
| Inch/Metric | Inch |
| No. of Teeth | 15 |
| Tooth Width | 0.459 in |
| No. of Strands Across | 1 |
| Material | Steel |
| Weight | 1.0 LB |
| EAN or UPC | 888569108739 |
