Bearings Limited
60SK26H TTN
Single Strand Sprocket; 60 Chain Size; 26 Teeth; Requires SK QD Bushing
Item #116365894
- Single Strand Sprocket
- 60 Chain Size
- 26 Teeth
- Requires QD SK Bushing
- With Hardened Teeth
| Outside Dia. | 6.63 in |
| Chain No. | 60 |
| Pitch | 3/4 in |
| Hub Type | Bushed |
| Inch/Metric | Inch |
| Material | Steel |
| Bore Type | QD Bushed |
| O.D. | 6.63 in |
| Tooth Width | 0.459 in |
| Bushing Size | SK |
| Bushing Type | QD |
| Hardened Teeth | With Hardened Teeth |
| Bushing Series | SK |
| No. of Strands | 1 |
| No. of Strands Across | 1 |
| Length Through Bore | 2.125 in |
| No. of Teeth | 26 |
| Pitch Dia. | 6.222 in |
| Chain Number | 60 |
| Weight | 4.6 LB |
| EAN or UPC | 888569108753 |
