Bearings Limited
80BTL14H TTN
Single Strand Sprocket; 80 Chain Size; 14 Teeth; Requires 1615 Taper Lock Bushing
Item #116364794
- Single Strand Sprocket
- 80 Chain Size
- 14 Teeth
- Requires Taper Lock 1615 Bushing
- With Hardened Teeth
| Chain No. | 80 |
| Length Through Bore | 1.5 in |
| Bushing Series | 1615 |
| Tooth Width | 0.575 in |
| Outside Dia. | 4.98 in |
| Bushing Size | 1615 |
| Bushing Type | Taper Lock |
| Pitch | 1 in |
| No. of Strands Across | 1 |
| O.D. | 4.98 in |
| Chain Number | 80 |
| Bore Type | TB Bushed |
| Hub Type | Bushed |
| Inch/Metric | Inch |
| No. of Strands | 1 |
| No. of Teeth | 14 |
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| Pitch Dia. | 4.494 in |
| Weight | 2.5 LB |
| EAN or UPC | 888569120632 |
