Bearings Limited
80BTL19H TTN
Single Strand Sprocket; 80 Chain Size; 19 Teeth; Requires 2012 Taper Lock Bushing
Item #116364857
- Single Strand Sprocket
- 80 Chain Size
- 19 Teeth
- Requires Taper Lock 2012 Bushing
- With Hardened Teeth
| Length Through Bore | 1.25 in |
| Chain No. | 80 |
| Bushing Size | 2012 |
| Hub Type | Bushed |
| Material | Steel |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Bore Type | TB Bushed |
| O.D. | 6.59 in |
| Outside Dia. | 6.59 in |
| Tooth Width | 0.575 in |
| Inch/Metric | Inch |
| No. of Teeth | 19 |
| No. of Strands | 1 |
| Bushing Series | 2012 |
| Chain Number | 80 |
| Bushing Type | Taper Lock |
| Pitch Dia. | 6.076 in |
| Pitch | 1 in |
| Weight | 4.1 LB |
| EAN or UPC | 888569120687 |
