Bearings Limited
80SF20H TTN
Single Strand Sprocket; 80 Chain Size; 20 Teeth; Requires SF QD Bushing
Item #116364871
- Single Strand Sprocket
- 80 Chain Size
- 20 Teeth
- Requires QD SF Bushing
- With Hardened Teeth
| Outside Dia. | 6.91 in |
| No. of Strands | 1 |
| Pitch | 1 in |
| No. of Teeth | 20 |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Bushing Series | SF |
| Chain No. | 80 |
| Pitch Dia. | 6.392 in |
| Tooth Width | 0.575 in |
| Material | Steel |
| Bore Type | QD Bushed |
| Chain Number | 80 |
| Length Through Bore | 2.25 in |
| Hardened Teeth | With Hardened Teeth |
| Bushing Type | QD |
| O.D. | 6.91 in |
| Hub Type | Bushed |
| Bushing Size | SF |
| Weight | 5.6 LB |
| EAN or UPC | 888569120977 |
