Bearings Limited
80SH11H TTN
Single Strand Sprocket; 80 Chain Size; 11 Teeth; Requires SH QD Bushing
Item #116364760
- Single Strand Sprocket
- 80 Chain Size
- 11 Teeth
- Requires QD SH Bushing
- With Hardened Teeth
| Inch/Metric | Inch |
| No. of Strands | 1 |
| No. of Strands Across | 1 |
| No. of Teeth | 11 |
| Bushing Type | QD |
| Chain No. | 80 |
| Bushing Size | SH |
| Pitch Dia. | 3.55 in |
| O.D. | 4.01 in |
| Pitch | 1 in |
| Tooth Width | 0.575 in |
| Material | Steel |
| Bore Type | QD Bushed |
| Length Through Bore | 2.25 in |
| Outside Dia. | 4.01 in |
| Chain Number | 80 |
| Hardened Teeth | With Hardened Teeth |
| Bushing Series | SH |
| Hub Type | Bushed |
| Weight | 1.1 LB |
| EAN or UPC | 888569121158 |
