Bearings Limited
80SH12H TTN
Single Strand Sprocket; 80 Chain Size; 12 Teeth; Requires SH QD Bushing
Item #116364770
- Single Strand Sprocket
- 80 Chain Size
- 12 Teeth
- Requires QD SH Bushing
- With Hardened Teeth
| No. of Strands | 1 |
| Hardened Teeth | With Hardened Teeth |
| Bushing Series | SH |
| No. of Teeth | 12 |
| Tooth Width | 0.575 in |
| No. of Strands Across | 1 |
| Bushing Size | SH |
| Chain Number | 80 |
| Length Through Bore | 2.25 in |
| Material | Steel |
| Hub Type | Bushed |
| Outside Dia. | 4.33 in |
| Chain No. | 80 |
| O.D. | 4.33 in |
| Inch/Metric | Inch |
| Pitch | 1 in |
| Bore Type | QD Bushed |
| Bushing Type | QD |
| Pitch Dia. | 3.864 in |
| Weight | 1.3 LB |
| EAN or UPC | 888569121165 |
