- 1.5 in Outer Diameter
- Double Sealed Closure Type
- 0.456 in Bore Diameter
| O.D. | 1.5 in |
| Retainer Material | Steel |
| Bearing Material | AISI 52100 |
| Closure Type | Double Sealed |
| Dynamic Load Rating | 350 N |
| Bore Type | Hex |
| Operating Temperature [Max] | 212° F |
| Overall Width | 0.712 in |
| Internal Clearance | C0 -Standard Fit |
| Precision Class | ABEC 1 |
| Static Load Rating | 325 N |
| Extendedner Ring Width | 0.712 in |
| Snap Ring Included | No |
| Flange | Yes |
| Bore Diameter | 0.456 in |
| Grease Type | NLGI Grade 2 Multipurpose Bearing Grease |
| Closure Material | NBR - Buna |
| Weight | 0.134 LB |
| EAN or UPC | 888569004284 |

