- Right Thread Direction
- Commercial Grade
- 7/16-20 Thread Size
| I.D. | 0.438 in |
| Overall Width | 0.562 in |
| Static Load Rating | 5384 lb |
| Pivoting Angle | 21° |
| Thread Direction | Right |
| Base to Center of Bore | 2.125 in |
| Operating Temperature [Max] | 350° F |
| Overall Height | 2.37 in |
| Rod End Type | Female |
| Race Material | PTFE Lined |
| Thread Size | 7/16-20 |
| Grade | Commercial |
| Ball Material | Stainless Steel |
| Housing Material | 304 Stainless Steel |
| Relubricatable | Maintenance Free |
| Head Dia. | 1.125 in |
| Weight | 0.18 LB |
| EAN or UPC | 888569140593 |

