- Left Thread Direction
- Commercial Grade
- 1/4-28 Thread Size
| Static Load Rating | 2470 lb |
| Pivoting Angle | 27° |
| Grade | Commercial |
| Rod End Type | Female |
| Base to Center of Bore | 1.562 in |
| Operating Temperature [Max] | 350° F |
| Housing Material | 304 Stainless Steel |
| Race Material | PTFE Lined |
| Ball Material | Stainless Steel |
| Relubricatable | Maintenance Free |
| Thread Direction | Left |
| Overall Height | 1 in |
| Head Dia. | 0.75 in |
| Overall Width | 0.375 in |
| Thread Size | 1/4-28 |
| I.D. | 0.25 in |
| Weight | 0.05 LB |
| EAN or UPC | 888569140630 |

