- Left Thread Direction
- Commercial Grade
- 3/8-24 Thread Size
| Thread Direction | Left |
| Head Dia. | 1 in |
| Operating Temperature [Max] | 350° F |
| Thread Size | 3/8-24 |
| Pivoting Angle | 22° |
| Overall Height | 2.13 in |
| Housing Material | 304 Stainless Steel |
| Static Load Rating | 4090 lb |
| Rod End Type | Female |
| Overall Width | 0.5 in |
| Ball Material | Stainless Steel |
| Relubricatable | Maintenance Free |
| Grade | Commercial |
| I.D. | 0.375 in |
| Base to Center of Bore | 1.938 in |
| Race Material | PTFE Lined |
| Weight | 0.13 LB |
| EAN or UPC | 888569140654 |

