- Left Thread Direction
- Commercial Grade
- 5/8-18 Thread Size
| Relubricatable | Maintenance Free |
| Grade | Commercial |
| Pivoting Angle | 26° |
| Thread Size | 5/8-18 |
| Base to Center of Bore | 2.625 in |
| Thread Direction | Left |
| Operating Temperature [Max] | 350° F |
| Race Material | PTFE Lined |
| Ball Material | Stainless Steel |
| Overall Width | 0.75 in |
| Static Load Rating | 7660 lb |
| Rod End Type | Male |
| Overall Height | 3.38 in |
| Housing Material | 304 Stainless Steel |
| I.D. | 0.625 in |
| Head Dia. | 1.5 in |
| Weight | 0.39 LB |
| EAN or UPC | 888569140739 |

