- Left Thread Direction
- Commercial Grade
- 10-32 Thread Size
| Race Material | PTFE Lined |
| Overall Width | 0.312 in |
| Head Dia. | 0.625 in |
| Operating Temperature [Max] | 350° F |
| Relubricatable | Maintenance Free |
| Base to Center of Bore | 1.25 in |
| Grade | Commercial |
| Housing Material | 304 Stainless Steel |
| Thread Size | 10-32 |
| Rod End Type | Male |
| Thread Direction | Left |
| Overall Height | 1.56 in |
| I.D. | 0.188 in |
| Pivoting Angle | 20° |
| Ball Material | Stainless Steel |
| Static Load Rating | 630 lb |
| Weight | 0.03 LB |
| EAN or UPC | 888569140753 |

