- Left Thread Direction
- Commercial Grade
- 5/16-24 Thread Size
| Race Material | PTFE Lined |
| Base to Center of Bore | 1.875 in |
| Rod End Type | Male |
| Grade | Commercial |
| Ball Material | Stainless Steel |
| Pivoting Angle | 22° |
| Thread Direction | Left |
| Overall Height | 2.31 in |
| Static Load Rating | 2100 lb |
| I.D. | 0.313 in |
| Head Dia. | 0.875 in |
| Relubricatable | Maintenance Free |
| Operating Temperature [Max] | 350° F |
| Overall Width | 0.437 in |
| Thread Size | 5/16-24 |
| Housing Material | 304 Stainless Steel |
| Weight | 0.08 LB |
| EAN or UPC | 888569140777 |

