- Left Thread Direction
- Commercial Grade
- 1/2-20 Thread Size
| Overall Width | 0.625 in |
| Housing Material | 304 Stainless Steel |
| Static Load Rating | 6800 lb |
| Pivoting Angle | 21° |
| Grade | Commercial |
| Operating Temperature [Max] | 350° F |
| Ball Material | Stainless Steel |
| Overall Height | 3.09 in |
| Head Dia. | 1.313 in |
| Base to Center of Bore | 2.438 in |
| I.D. | 0.5 in |
| Race Material | PTFE Lined |
| Thread Direction | Left |
| Thread Size | 1/2-20 |
| Rod End Type | Male |
| Relubricatable | Maintenance Free |
| Weight | 0.26 LB |
| EAN or UPC | 888569140791 |

