- 0.5 in Inner Diameter
- 0.656 in Outer Diameter
- Open Closure Type
| O.D. | 0.656 in |
| Relubricatable | Yes |
| Inner Ring Width | 0.343 in |
| Bearing Type | Spherical Plain Bearing |
| Closure Type | Open |
| Dynamic Load Rating | 989 N |
| Ball Material | 52100 Chrome Plated Steel |
| I.D. | 0.5 in |
| Static Load Rating | 4946 N |
| Finish | Chrome Plated |
| Outer Ring Width | 0.25 in |
| Operating Temperature [Max] | 300° F |
| Race Material | Hardened Carbon Chromium Steel |
| Pivoting Angle | 13.5° |
| Weight | 0.022 LB |
| EAN or UPC | 888569005328 |

