- 0.375 in Inner Diameter
- 0.813 in Outer Diameter
- Open Closure Type
| Inner Ring Width | 0.406 in |
| Bearing Type | Spherical Plain Bearing |
| Static Load Rating | 8318 N |
| Relubricatable | Yes |
| Operating Temperature [Max] | 300° F |
| Ball Material | 52100 Chrome Plated Steel |
| I.D. | 0.375 in |
| Closure Type | Open |
| O.D. | 0.813 in |
| Outer Ring Width | 0.312 in |
| Race Material | Hardened Carbon Chromium Steel |
| Finish | Chrome Plated |
| Pivoting Angle | 12° |
| Dynamic Load Rating | 1664 N |
| Weight | 0.037 LB |
| EAN or UPC | 888569005335 |

