- 0.4375 in Inner Diameter
- 0.906 in Outer Diameter
- Open Closure Type
| I.D. | 0.4375 in |
| Inner Ring Width | 0.437 in |
| Dynamic Load Rating | 1888 N |
| Operating Temperature [Max] | 300° F |
| Ball Material | 52100 Chrome Plated Steel |
| Outer Ring Width | 0.343 in |
| Bearing Type | Spherical Plain Bearing |
| Finish | Chrome Plated |
| Relubricatable | Yes |
| Race Material | Hardened Carbon Chromium Steel |
| Static Load Rating | 9442 N |
| Closure Type | Open |
| Pivoting Angle | 8° |
| O.D. | 0.906 in |
| Weight | 0.046 LB |
| EAN or UPC | 888569005342 |

