- 0.5 in Inner Diameter
- 1 in Outer Diameter
- Open Closure Type
| Race Material | Hardened Carbon Chromium Steel |
| Pivoting Angle | 9.5° |
| Operating Temperature [Max] | 300° F |
| Inner Ring Width | 0.5 in |
| I.D. | 0.5 in |
| Finish | Chrome Plated |
| Static Load Rating | 13039 N |
| Relubricatable | Yes |
| O.D. | 1 in |
| Closure Type | Open |
| Bearing Type | Spherical Plain Bearing |
| Ball Material | 52100 Chrome Plated Steel |
| Dynamic Load Rating | 2698 N |
| Outer Ring Width | 0.39 in |
| Weight | 0.064 LB |
| EAN or UPC | 888569005359 |

