Bearings Limited
D50BTL30 TTN
Double Strand Sprocket; 50-2 Chain Size; 30 Teeth; Requires 2517 Taper Lock Bushing
Item #116367534
- Double Strand Sprocket
- 50-2 Chain Size
- 30 Teeth
- Requires Taper Lock 2517 Bushing
- Without Hardened Teeth
| Chain No. | 50-2 |
| Tooth Width | 0.034 in |
| Bore Type | TB Bushed |
| Inch/Metric | Inch |
| No. of Strands Across | 2 |
| No. of Strands | 2 |
| Material | Steel |
| Length Through Bore | 1.75 in |
| Bushing Type | Taper Lock |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 6.32 in |
| Pitch | 5/8 in |
| Bushing Size | 2517 |
| Hub Type | Bushed |
| Bushing Series | 2517 |
| No. of Teeth | 30 |
| O.D. | 6.32 in |
| Chain Number | 50 |
| Pitch Dia. | 5.979 in |
| Weight | 7.5 LB |
| EAN or UPC | 888569010933 |
