Bearings Limited
D60BTL30 TTN
Double Strand Sprocket; 60-2 Chain Size; 30 Teeth; Requires 2012 Taper Lock Bushing
Item #116367326
- Double Strand Sprocket
- 60-2 Chain Size
- 30 Teeth
- Requires Taper Lock 2012 Bushing
- Without Hardened Teeth
| Bushing Size | 2012 |
| Chain No. | 60-2 |
| Tooth Width | 0.459 in |
| No. of Strands | 2 |
| O.D. | 7.59 in |
| Material | Steel |
| Pitch Dia. | 7.175 in |
| No. of Teeth | 30 |
| Bore Type | TB Bushed |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Hub Type | Bushed |
| No. of Strands Across | 2 |
| Pitch | 3/4 in |
| Outside Dia. | 7.59 in |
| Chain Number | 60 |
| Bushing Type | Taper Lock |
| Bushing Series | 2012 |
| Length Through Bore | 2 in |
| Weight | 13.2 LB |
| EAN or UPC | 888569013057 |
