Bearings Limited
D80CTL30 TTN
Double Strand Sprocket; 80-2 Chain Size; 30 Teeth; Requires 3020 Taper Lock Bushing
Item #116366877
- Double Strand Sprocket
- 80-2 Chain Size
- 30 Teeth
- Requires Taper Lock 3020 Bushing
- Without Hardened Teeth
| No. of Teeth | 30 |
| Bushing Type | Taper Lock |
| Outside Dia. | 10.11 in |
| Chain Number | 80 |
| Length Through Bore | 2 in |
| Bore Type | TB Bushed |
| Hardened Teeth | Without Hardened Teeth |
| Hub Type | Bushed |
| Bushing Size | 3020 |
| O.D. | 10.11 in |
| Bushing Series | 3020 |
| Material | Steel |
| Pitch | 1 in |
| No. of Strands | 2 |
| No. of Strands Across | 2 |
| Pitch Dia. | 9.567 in |
| Chain No. | 80-2 |
| Inch/Metric | Inch |
| Tooth Width | 0.575 in |
| Weight | 25.1 LB |
| EAN or UPC | 888569013989 |
