- Cast Iron Housing Material
- 76 mm Housing Length
| Housing Material | Cast Iron |
| Housing Height | 76 mm |
| With Grease Fitting | Yes |
| Series | F Series |
| Housing Length | 76 mm |
| Housing Width | 24.6 mm |
| Bolt Centers | 2.125 in |
| Flange Type | 4-Bolt Flange |
| Weight | 0.99 LB |
| EAN or UPC | 888569016218 |

