- Cast Iron Housing Material
- 86 mm Housing Length
| Housing Width | 25.5 mm |
| Bolt Centers | 2.531 in |
| Series | F Series |
| Housing Material | Cast Iron |
| With Grease Fitting | Yes |
| Housing Height | 86 mm |
| Flange Type | 4-Bolt Flange |
| Housing Length | 86 mm |
| Weight | 0.924 LB |
| EAN or UPC | 888569016225 |

