- Cast Iron Housing Material
- 95 mm Housing Length
| Flange Type | 4-Bolt Flange |
| Series | F Series |
| Housing Height | 95 mm |
| Housing Length | 95 mm |
| Housing Width | 27 mm |
| Housing Material | Cast Iron |
| Bolt Centers | 2.75 in |
| With Grease Fitting | Yes |
| Weight | 1.43 LB |
| EAN or UPC | 888569016232 |

