- Cast Iron Housing Material
- 117 mm Housing Length
| Housing Width | 34 mm |
| Series | F Series |
| Flange Type | 4-Bolt Flange |
| Housing Height | 117 mm |
| With Grease Fitting | Yes |
| Housing Material | Cast Iron |
| Housing Length | 117 mm |
| Bolt Centers | 3.625 in |
| Weight | 1.782 LB |
| EAN or UPC | 888569016256 |

