- Cast Iron Housing Material
- 130 mm Housing Length
| Housing Length | 130 mm |
| Housing Material | Cast Iron |
| Housing Height | 130 mm |
| Housing Width | 36 mm |
| Bolt Centers | 4.02 in |
| Series | F Series |
| With Grease Fitting | Yes |
| Flange Type | 4-Bolt Flange |
| Weight | 2.9 LB |
| EAN or UPC | 888569016263 |

