- Cast Iron Housing Material
- 143 mm Housing Length
| With Grease Fitting | Yes |
| Housing Width | 40 mm |
| Housing Length | 143 mm |
| Housing Material | Cast Iron |
| Housing Height | 143 mm |
| Bolt Centers | 4.375 in |
| Series | F Series |
| Flange Type | 4-Bolt Flange |
| Weight | 3.366 LB |
| EAN or UPC | 888569016287 |

