- Cast Iron Housing Material
- 162 mm Housing Length
| Housing Width | 43 mm |
| Housing Height | 162 mm |
| Flange Type | 4-Bolt Flange |
| With Grease Fitting | Yes |
| Series | F Series |
| Housing Material | Cast Iron |
| Bolt Centers | 5.125 in |
| Housing Length | 162 mm |
| Weight | 4.906 LB |
| EAN or UPC | 888569016294 |

