- Cast Iron Housing Material
- 175 mm Housing Length
| Housing Length | 175 mm |
| Flange Type | 4-Bolt Flange |
| With Grease Fitting | Yes |
| Housing Width | 48 mm |
| Housing Material | Cast Iron |
| Bolt Centers | 5.625 in |
| Series | F Series |
| Housing Height | 175 mm |
| Weight | 5.566 LB |
| EAN or UPC | 888569016300 |

