- Cast Iron Housing Material
- 193 mm Housing Length
| Bolt Centers | 7.594 in |
| Housing Material | Cast Iron |
| Housing Width | 54 mm |
| With Grease Fitting | Yes |
| Housing Height | 193 mm |
| Flange Type | 4-Bolt Flange |
| Series | F Series |
| Housing Length | 193 mm |
| Weight | 8.448 LB |
| EAN or UPC | 888569016324 |

