- Cast Iron Housing Material
- 208 mm Housing Length
| Housing Height | 208 mm |
| Bolt Centers | 6.5 in |
| Housing Length | 208 mm |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Series | F Series |
| Housing Width | 58 mm |
| With Grease Fitting | Yes |
| Weight | 9.922 LB |
| EAN or UPC | 888569016348 |

