- Cast Iron Housing Material
- 220 mm Housing Length
| Flange Type | 4-Bolt Flange |
| Housing Length | 220 mm |
| Housing Width | 63 mm |
| Housing Height | 220 mm |
| Bolt Centers | 6.89 in |
| With Grease Fitting | Yes |
| Series | F Series |
| Housing Material | Cast Iron |
| Weight | 11.66 LB |
| EAN or UPC | 888569016355 |

