- Cast Iron Housing Material
- 235 mm Housing Length
| Housing Width | 68 mm |
| Flange Type | 4-Bolt Flange |
| Housing Height | 235 mm |
| Housing Length | 235 mm |
| Series | F Series |
| Bolt Centers | 7.36 in |
| Housing Material | Cast Iron |
| With Grease Fitting | Yes |
| Weight | 15.488 LB |
| EAN or UPC | 888569016362 |

