- Stainless Steel Housing Material
- 70 mm Housing Length
| Housing Length | 70 mm |
| Housing Width | 29 mm |
| With Grease Fitting | Yes |
| Housing Material | Stainless Steel |
| Flange Type | 3-Bolt Flange |
| Housing Height | 121 mm |
| Series | FBSS Series |
| Weight | 1.47 LB |
| EAN or UPC | 888569140968 |

